20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Poly Tubing, Spiral, OD 6mm, 320mm

ATP| Zoro #: G0338073| Mfr #: 3MPS-06M-10

$25.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338073 Mfr #: 3MPS-06M-10
Standards: NSF ApprovedTube Hardness: Shore A: 98
Max. Pressure: 140 psiTube Material: Polyurethane
Temp. Range: -68 Degrees to 140 Degrees FBurst Pressure: 420 psi
Tolerance: +/-0.004"Item: Tubing
Vacuum Rating: 28 in. Hg.Type: Bonded, Spiral
Inside Dia.: 5/32"Outside Dia.: 15/64"
Wall Thickness: 1/32"Tube Color: Black, Clear Blue, Light Blue
Tube Length: 320mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.157 In., Outside Dia. 0.236 In., Outer Jacket Thickness, Wall Thickness 0.039 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 320mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.