PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Poly Tubing, Spiral, OD 6mm, 440mm

VALUE BRAND| Zoro #: G1657196| Mfr #: 3MPS-06M-20

$30.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657196 Mfr #: 3MPS-06M-20
Tube Material: PolyurethaneVacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Item: Tubing
Type: Bonded, SpiralInside Dia.: 4mm
Outside Dia.: 6mmWall Thickness: 1.00mm
Standards: NSF ApprovedTube Length: 440mm
Max. Pressure: 140 psiTemp. Range: -68 Degrees to 140 Degrees F
Tube Hardness: Shore A: 98Tube Color: Black, Clear Blue, Light Blue
Burst Pressure: 420 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 4mm, Outside Dia. 6mm, Outer Jacket Thickness, Wall Thickness 1.00mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 440mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews