Poly Tubing, Spiral, OD 8mm, 280mm

VALUE BRAND| Zoro #: G1187986| Mfr #: 2MPS-08M-05-01

$16.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 5mm
Item: Tubing
Outside Dia.: 8mm

Technical Specifications

Zoro #: G1187986 Mfr #: 2MPS-08M-05-01
Tolerance: +/-0.004"Vacuum Rating: 28 in. Hg.
Tube Material: PolyurethaneItem: Tubing
Type: Bonded, SpiralInside Dia.: 5mm
Outside Dia.: 8mmWall Thickness: 1.50mm
Standards: NSF ApprovedTemp. Range: -68 Degrees to 140 Degrees F
Tube Hardness: Shore A: 98Tube Color: Black, Clear Blue
Burst Pressure: 420 psiTube Length: 280mm
Max. Pressure: 140 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 5mm, Outside Dia. 8mm, Outer Jacket Thickness, Wall Thickness 1.50mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 280mm, Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews