- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 8mm, 520mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 8mm, 520mm (Discontinued)
Mfr # 3MPS-08M-20
Zoro # G0704584
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5 mm
- Outside Dia. 8 mm
- Wall Thickness 1.5 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
3MPS-08M-20
-
Zoro #
G0704584
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5 mm |
Outside Dia. | 8 mm |
Tube Length | 520 mm |
Tube C PEX Copper Tube Size | Not Applicable |
Tubing Length | 6 cm |
Overall Tubing Length | 6 cm |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 1.5 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear Blue, Light Blue |
Vacuum Rating | 28 in Hg |
Burst Pressure | 420 psi |
Temp. Range | -68 Degrees to 140 Degrees F |
Tolerance | +/-0.004 in |
Item | Tubing |
Standards | NSF approved |
Type | Bonded, Spiral |
Tubing Material | Polyurethane |
Tradename Material | Surethane |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
System of Measurement | Metric |
Bonding | Bonded Spiral |
Industry Application | OEM |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Maximum Vacuum Pressure | 28 in Hg |
Maximum Operating Temperature | 160 Degrees F |
Features | Multiple-Bore Bonded Spiral |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Material Trade Name | Surethane |
For Fluid Type | Gas, Liquid, Oil |
Number of Tubes | 3 |
Hardness | Shore A 98 |
Tube Form | Coil |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rated | Vacuum Rated |
Maximum Operating Pressure | 175 psi @ 75 Degrees F |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 175 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 3, Overall Tubing Length 6 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant