Poly Tubing, Spiral, OD 8mm, 520mm

ATP| Zoro #: G0760995| Mfr #: 4MPS-08M-20

$54.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760995 Mfr #: 4MPS-08M-20
Max. Pressure: 140 psiTemp. Range: -68 Degrees to 140 Degrees F
Item: TubingTube Material: Polyurethane
Tube Hardness: Shore A: 98Burst Pressure: 420 psi
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Standards: NSF ApprovedType: Bonded, Spiral
Inside Dia.: 13/64"Outside Dia.: 5/16"
Wall Thickness: 1/16"Tube Color: Black, Clear Blue, Light Blue, Clear
Tube Length: 520mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.197 In., Outside Dia. 0.315 In., Outer Jacket Thickness, Wall Thickness 0.059 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 520mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue/Clear, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.