Poly Tubing, Spiral, OD 8mm, 840mm

VALUE BRAND| Zoro #: G1763736| Mfr #: 2MPS-08M-40-01

$33.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1763736 Mfr #: 2MPS-08M-40-01
Tolerance: +/-0.004"Vacuum Rating: 28 in. Hg.
Tube Material: PolyurethaneItem: Tubing
Type: Bonded, SpiralInside Dia.: 5mm
Outside Dia.: 8mmWall Thickness: 1.50mm
Standards: NSF ApprovedMax. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: Black, Clear BlueBurst Pressure: 420 psi
Tube Length: 840mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 5mm, Outside Dia. 8mm, Outer Jacket Thickness, Wall Thickness 1.50mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 840mm, Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews