PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Poly Tubing, Spiral, OD 8mm, 840mm

VALUE BRAND| Zoro #: G2308485| Mfr #: 3MPS-08M-40

$64.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308485 Mfr #: 3MPS-08M-40
Tolerance: +/-0.004"Tube Material: Polyurethane
Vacuum Rating: 28 in. Hg.Item: Tubing
Type: Bonded, SpiralInside Dia.: 13/64"
Outside Dia.: 5/16"Wall Thickness: 1/16"
Standards: NSF ApprovedTube Length: 840mm
Max. Pressure: 140 psiTemp. Range: -68 Degrees to 140 Degrees F
Tube Hardness: Shore A: 98Tube Color: Black, Clear Blue, Light Blue
Burst Pressure: 420 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.197 In., Outside Dia. 0.315 In., Outer Jacket Thickness, Wall Thickness 0.059 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 840mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews