Poly Tubing, Straight, OD 10mm, 50 Ft

VALUE BRAND| Zoro #: G1700876| Mfr #: 3MP-10M-50

$174.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1700876 Mfr #: 3MP-10M-50
Tolerance: +/-0.004"Vacuum Rating: 28 in. Hg.
Tube Material: PolyurethaneItem: Tubing
Type: Bonded, StraightInside Dia.: 6.5mm
Outside Dia.: 10mmWall Thickness: 10-1/32"
Standards: NSF ApprovedBurst Pressure: 420 psi
Tube Length: 50 ft.Max. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: Black, Clear Blue, Light BlueCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 6.5 mm., Outside Dia. 10 mm., Outer Jacket Thickness, Wall Thickness 10.030 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews