- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Straight, OD 10mm, 50 Ft
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Straight, OD 10mm, 50 Ft (Discontinued)
Mfr # 4MP-10M-50
Zoro # G0543067
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 6.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4MP-10M-50
-
Zoro #
G0543067
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 6.5 mm |
Outside Dia. | 10 mm |
Tube Length | 50 ft |
Tube B PEX Copper Tube Size | Not Applicable |
Tube A Inside Diameter | 6 1/2 mm |
Tube C Outside Diameter | 10 mm |
Tube A PEX Copper Tube Size | Not Applicable |
Tube D Outside Diameter | 10 mm |
Tubing Length | 50 ft |
Bend Radius | 25 mm |
Tube C PEX Copper Tube Size | Not Applicable |
Tail Length | 50 ft |
Tube D PEX Copper Tube Size | Not Applicable |
Tube C Inside Diameter | 6 1/2 mm |
Overall Tubing Length | 50 ft |
Tube B Inside Diameter | 6 1/2 mm |
Tube D Inside Diameter | 6 1/2 mm |
Tube A Outside Diameter | 10 mm |
Tube B Outside Diameter | 10 mm |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 1.75 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear, Clear Blue, Light Blue |
Standards | NSF approved |
Tolerance | +/-0.004 in |
Item | Tubing |
Temp. Range | -68 Degrees to 140 Degrees F |
Type | Bonded, Straight |
Vacuum Rating | 28 in Hg |
Burst Pressure | 420 psi |
Tube A Clarity | Opaque |
Industry Application | OEM |
Tubing Clarity | Opaque x Semi-Clear x Opaque x Clear |
Bonding | Bonded Straight |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Tube D Clarity | Clear |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 150 psi @ 75 Degrees F |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Tube B Clarity | Semi-Clear |
Tradename Material | Surethane |
Tube D Color | Clear |
Vacuum Rated | Vacuum Rated |
Tube Form | Straight |
System of Measurement | Metric |
Maximum Operating Temperature | 160 Degrees F |
Tubing OD | 10 mm x 10 mm x 10 mm x 10 mm |
Reinforcement | Not Applicable |
Number of Tubes | 4 |
Tube C Wall Thickness | 1.75 mm |
Tube C Color | Light Blue |
Tubing Material | Polyurethane |
Tube B Color | Blue |
Flexibility | Flexible |
Tubing Reinforcement | Not Reinforced |
Grouping Configuration | Pyramid |
Tubing Wall Thickness | 1.75 mm x 1.75 mm x 1.75 mm x 1.75 mm |
Tube C Clarity | Opaque |
Autoclavable | No |
Tube B Wall Thickness | 1.75 mm |
Features | Multiple-Bore Bonded |
Tube A Wall Thickness | 1.75 mm |
Tube A Color | Black |
Tubing ID | 6 1/2 mm x 6 1/2 mm x 6 1/2 mm x 6 1/2 mm |
Maximum Vacuum Pressure | 28 in Hg |
Tubing Color | Black x Blue x Light Blue x Clear |
Material Trade Number | Not Applicable |
Hardness | Shore A 98 |
PEX Type | Not Applicable |
For Fluid Type | Gas, Liquid, Oil |
Does Not Contain | Does Not Impart Taste |
Tube D Wall Thickness | 1.75 mm |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Material Trade Name | Surethane |
Description
Tubing, Application Air, Water, Grouping Configuration Pyramid, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 50 ft, PEX Type Not Applicable, Reinforcement Not Applicable