Poly Tubing, Straight, OD 1/2 In, 50 Ft

ATP| Zoro #: G2412602| Mfr #: 2MP-12-B-01

$246.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412602 Mfr #: 2MP-12-B-01
Tube Material: PolyurethaneMax. Pressure: 140 psi
Tolerance: +/-0.004"Standards: NSF Approved
Tube Hardness: Shore A: 98Item: Tubing
Burst Pressure: 420 psiType: Bonded, Straight
Tube Length: 50 ft.Vacuum Rating: 28 in. Hg.
Temp. Range: -68 Degrees to 140 Degrees FInside Dia.: 21/64"
Tube Color: Black, Clear BlueWall Thickness: 3/32"
Outside Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 21/64 In., Outside Dia. 1/2 In., Outer Jacket Thickness, Wall Thickness 0.086 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews