Poly Tubing, Straight, OD 12mm, 50 Ft

ATP| Zoro #: G0426526| Mfr #: 4MP-12M-50

$473.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0426526 Mfr #: 4MP-12M-50
Burst Pressure: 420 psiTube Hardness: Shore A: 98
Max. Pressure: 140 psiTemp. Range: -68 Degrees to 140 Degrees F
Item: TubingTube Material: Polyurethane
Standards: NSF ApprovedVacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Type: Bonded, Straight
Inside Dia.: 8mmOutside Dia.: 12mm
Wall Thickness: 2mmTube Color: Black, Clear Blue, Light Blue, Clear
Tube Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 8mm, Outside Dia. 12mm, Outer Jacket Thickness, Wall Thickness 2mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black/Clear Blue/Light Blue/Clear, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.