20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Poly Tubing, Straight, OD 3/8 In, 50 Ft

ATP| Zoro #: G0354042| Mfr #: 2MP-38-B-01

$144.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354042 Mfr #: 2MP-38-B-01
Item: TubingTube Hardness: Shore A: 98
Max. Pressure: 140 psiStandards: NSF Approved
Temp. Range: -68 Degrees to 140 Degrees FVacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Burst Pressure: 420 psi
Tube Material: PolyurethaneType: Bonded, Straight
Inside Dia.: 1/4"Outside Dia.: 3/8"
Wall Thickness: 1/16"Tube Color: Black, Clear Blue
Tube Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Outer Jacket Thickness, Wall Thickness 0.063 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews