JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Poly Tubing, Straight, OD 4mm, 50 Ft

ATP| Zoro #: G0829963| Mfr #: 2MP-04M-50-01

$32.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829963 Mfr #: 2MP-04M-50-01
Max. Pressure: 140 psiTube Material: Polyurethane
Item: TubingTube Hardness: Shore A: 98
Tolerance: +/-0.004"Vacuum Rating: 28 in. Hg.
Temp. Range: -68 Degrees to 140 Degrees FStandards: NSF Approved
Burst Pressure: 420 psiType: Bonded, Straight
Inside Dia.: 2.5mmOutside Dia.: 4mm
Wall Thickness: 0.75mmTube Color: Black, Clear Blue
Tube Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 2.5mm, Outside Dia. 4mm, Outer Jacket Thickness, Wall Thickness 0.75mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews