Poly Tubing, Straight, OD 5/32 In, 50 Ft

ATP| Zoro #: G1173566| Mfr #: 3MP-532-B

$38.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173566 Mfr #: 3MP-532-B
Standards: NSF ApprovedTube Hardness: Shore A: 98
Vacuum Rating: 28 in. Hg.Burst Pressure: 420 psi
Tolerance: +/-0.004"Tube Material: Polyurethane
Temp. Range: -68 Degrees to 140 Degrees FMax. Pressure: 140 psi
Item: TubingType: Bonded, Straight
Inside Dia.: 3/32"Outside Dia.: 5/32"
Wall Thickness: 1/32"Tube Color: Black, Clear Blue, Light Blue
Tube Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 3/32 In., Outside Dia. 5/32 In., Outer Jacket Thickness, Wall Thickness 0.031 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.