Poly Tubing, Straight, OD 6mm, 50 Ft

ATP| Zoro #: G1593112| Mfr #: 4MP-06M-50

$86.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593112 Mfr #: 4MP-06M-50
Tube Material: PolyurethaneMax. Pressure: 140 psi
Tolerance: +/-0.004"Standards: NSF Approved
Tube Hardness: Shore A: 98Item: Tubing
Burst Pressure: 420 psiType: Bonded, Straight
Tube Length: 50 ft.Vacuum Rating: 28 in. Hg.
Temp. Range: -68 Degrees to 140 Degrees FTube Color: Black, Clear Blue, Light Blue, Clear
Wall Thickness: 1.00mmOutside Dia.: 6mm
Inside Dia.: 4mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 4mm, Outside Dia. 6mm, Outer Jacket Thickness, Wall Thickness 1.00mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black/Clear Blue/Light Blue/Clear, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews