PolyTubing, Straight, OD 5/32 In, 14 1/4 In

VALUE BRAND| Zoro #: G2258392| Mfr #: 3MPS-532-20

$24.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258392 Mfr #: 3MPS-532-20
Tube Material: PolyurethaneVacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Item: Tubing
Type: Bonded, StraightInside Dia.: 3/32"
Outside Dia.: 5/32"Wall Thickness: 1/32"
Standards: NSF ApprovedTemp. Range: -68 Degrees to 140 Degrees F
Tube Hardness: Shore A: 98Tube Color: Black, Clear Blue, Light Blue
Burst Pressure: 420 psiTube Length: 14-1/4"
Max. Pressure: 140 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 0.093 In., Outside Dia. 0.156 In., Outer Jacket Thickness, Wall Thickness 0.031 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 14-1/4 In., Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews