20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

PolyTubing, Straight, OD 5/32 In, 20 5/8 In

ATP| Zoro #: G1036226| Mfr #: 3MPS-532-40

$31.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1036226 Mfr #: 3MPS-532-40
Max. Pressure: 140 psiStandards: NSF Approved
Item: TubingVacuum Rating: 28 in. Hg.
Burst Pressure: 420 psiTolerance: +/-0.004"
Temp. Range: -68 Degrees to 140 Degrees FTube Material: Polyurethane
Tube Hardness: Shore A: 98Type: Bonded, Straight
Inside Dia.: 3/32"Outside Dia.: 5/32"
Wall Thickness: 1/32"Tube Color: Black, Clear Blue, Light Blue
Tube Length: 20-5/8"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Straight, Inside Dia. 0.093 In., Outside Dia. 0.156 In., Outer Jacket Thickness, Wall Thickness 0.031 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 20-5/8 In., Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.