Tubing, 1 1/2 In OD, 100 Ft L, Natural

ATP| Zoro #: G1848436| Mfr #: HDPE1.50ANA

$202.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848436 Mfr #: HDPE1.50ANA
Standards: NSF 51, 61, FDATube Color: Natural
Tube Hardness: Shore A: 93, Shore D: 45Wall Thickness: 1/8"
Tube Material: PolyethyleneItem: Tubing
Type: High DensityTemp. Range: -50 Degrees to 140 Degrees F
Tube Length: 100 ft.Tube Bend Radius: 15"
Max. Pressure: 124 psiOutside Dia.: 1-1/2"
Inside Dia.: 1-1/4"Country of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 1-1/4 In., Outside Dia. 1-1/2 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 124, Temp. Range (F) -50 To 140, Wall Thickness 1/8 In., Standards NSF 51, 61, FDA

Product Reviews

Save 15%. Sign up for Z-mail.