Tubing, 1 1/4 In OD, 100 Ft L, Natural

ATP| Zoro #: G1717983| Mfr #: HDPE1.25ANA

$166.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717983 Mfr #: HDPE1.25ANA
Item: TubingTube Length: 100 ft.
Standards: NSF 51, 61, FDATube Hardness: Shore A: 93, Shore D: 45
Type: High DensityTemp. Range: -50 Degrees to 140 Degrees F
Tube Material: PolyethyleneTube Color: Natural
Inside Dia.: 1"Outside Dia.: 1-1/4"
Wall Thickness: 1/8"Tube Bend Radius: 12-1/2"
Max. Pressure: 152 psiCountry of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 1 In., Outside Dia. 1-1/4 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 152, Temp. Range (F) -50 To 140, Wall Thickness 1/8 In., Standards NSF 51, 61, FDA