Tubing, 1 3/4 In OD, 100 Ft L, Natural

ATP| Zoro #: G2205743| Mfr #: HDPE1.75ANA

$319.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2205743 Mfr #: HDPE1.75ANA
Tube Hardness: Shore A: 93, Shore D: 45Standards: NSF 51, 61, FDA
Item: TubingTube Color: Natural
Tube Length: 100 ft.Temp. Range: -50 Degrees to 140 Degrees F
Type: High DensityTube Material: Polyethylene
Tube Bend Radius: 17-1/2"Max. Pressure: 105 psi
Wall Thickness: 1/8"Outside Dia.: 1-3/4"
Inside Dia.: 1-1/2"Country of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 1-1/2 In., Outside Dia. 1-3/4 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 105, Temp. Range (F) -50 To 140, Wall Thickness 1/8 In., Standards NSF 51, 61, FDA
Save 15%. Sign up for Z-mail.