20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tubing, 1 In OD, 100 Ft L, Natural

ATP| Zoro #: G2378031| Mfr #: HDPE1X78ANA

$78.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2378031 Mfr #: HDPE1X78ANA
Standards: NSF 51, 61, FDAItem: Tubing
Tube Material: PolyethyleneType: High Density
Tube Length: 100 ft.Tube Color: Natural
Temp. Range: -50 Degrees to 140 Degrees FTube Hardness: Shore A: 93, Shore D: 45
Inside Dia.: 7/8"Tube Bend Radius: 10"
Max. Pressure: 90 psiWall Thickness: 1/16"
Outside Dia.: 1"Country of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 7/8 In., Outside Dia. 1 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 90, Temp. Range (F) -50 To 140, Wall Thickness 1/16 In., Standards NSF 51, 61, FDA
Save 15%. Sign up for Z-mail.