Tubing, 1 In OD, 100 Ft L, Natural

VALUE BRAND| Zoro #: G2123152| Mfr #: HDPE1X.814ANA

$107.42 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 13/16"
Item: Tubing
Outside Dia.: 1"

Technical Specifications

Zoro #: G2123152 Mfr #: HDPE1X.814ANA
Item: TubingType: High Density
Standards: NSF 51, 61, FDAInside Dia.: 13/16"
Outside Dia.: 1"Temp. Range: -50 Degrees to 140 Degrees F
Tube Bend Radius: 10"Tube Hardness: Shore A: 93, Shore D: 45
Tube Color: NaturalTube Length: 100 ft.
Max. Pressure: 140 psiWall Thickness: 3/32"
Tube Material: PolyethyleneCountry of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 0.814 In., Outside Dia. 1 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 140, Temp. Range (F) -50 To 140, Wall Thickness 0.093 In., Standards NSF 51, 61, FDA

Product Reviews