PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tubing, 1/2 In OD, 100 Ft L, Natural

ATP| Zoro #: G0842624| Mfr #: HDPE12ANA

$35.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0842624 Mfr #: HDPE12ANA
Tube Material: PolyethyleneType: High Density
Tube Hardness: Shore A: 93, Shore D: 45Temp. Range: -50 Degrees to 140 Degrees F
Item: TubingStandards: NSF 51, 61, FDA
Tube Color: NaturalTube Length: 100 ft.
Inside Dia.: 3/8"Outside Dia.: 1/2"
Wall Thickness: 1/16"Tube Bend Radius: 5"
Max. Pressure: 194 psiCountry of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 194, Temp. Range (F) -50 To 140, Wall Thickness 1/16 In., Standards NSF 51, 61, FDA

Product Reviews