Tubing, 1/2 In OD, 500 Ft L, Black

ATP| Zoro #: G0424374| Mfr #: PE12-DBK

$219.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424374 Mfr #: PE12-DBK
Tube Material: PolyethyleneItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FType: Linear Low Density
Inside Dia.: 3/8"Outside Dia.: 1/2"
Wall Thickness: 1/16"Standards: FDA
Max. Pressure: 125 psiTube Bend Radius: 4"
Tube Hardness: Shore A: 93, Shore D: 45Tube Color: Black
Tube Length: 500 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Black, Material of Construction Polyethylene, Inside Dia. 0.375 In., Outside Dia. 0.50 In., Length 500 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 125, Temp. Range (F) -50 To 140, Wall Thickness 0.062 In., Standards FDA

Product Reviews