Tubing, 1/2 In OD, 500 Ft L, Green

ATP| Zoro #: G1931133| Mfr #: PE12CG

$167.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 3/8"
Item: Tubing
Outside Dia.: 1/2"

Technical Specifications

Zoro #: G1931133 Mfr #: PE12CG
Item: TubingTube Material: Polyethylene
Temp. Range: -50 Degrees to 140 Degrees FType: Linear Low Density
Inside Dia.: 3/8"Outside Dia.: 1/2"
Wall Thickness: 1/16"Standards: FDA
Tube Length: 500 ft.Max. Pressure: 125 psi
Tube Bend Radius: 4"Tube Hardness: Shore A: 93, Shore D: 45
Tube Color: GreenCountry of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Green, Material of Construction Polyethylene, Inside Dia. 0.375 In., Outside Dia. 0.50 In., Length 500 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 125, Temp. Range (F) -50 To 140, Wall Thickness 0.062 In., Standards FDA

Product Reviews