Tubing, 12mm OD, 100 Ft L, Black

ATP| Zoro #: G0607975| Mfr #: PE12MABK

$27.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607975 Mfr #: PE12MABK
Tube Material: PolyethyleneTemp. Range: -50 Degrees to 140 Degrees F
Standards: FDATube Hardness: Shore D: 55
Item: TubingTube Length: 100 ft.
Type: Linear Low Density, MetricInside Dia.: 9mm
Outside Dia.: 12mmWall Thickness: 1/16"
Tube Bend Radius: 120mmTube Color: Black
Max. Pressure: 100 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Black, Material of Construction Polyethylene, Inside Dia. 0.354 In., Outside Dia. 0.472 In., Length 100 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 100, Temp. Range (F) -50 To 140, Wall Thickness 0.059 In., Standards FDA