Tubing, 1/4 In OD, 100 Ft L, Natural

ATP| Zoro #: G1108204| Mfr #: HDPE14X18ANA

$15.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108204 Mfr #: HDPE14X18ANA
Tube Color: NaturalTube Material: Polyethylene
Temp. Range: -50 Degrees to 140 Degrees FStandards: NSF 51, 61, FDA
Tube Hardness: Shore A: 93, Shore D: 45Item: Tubing
Tube Length: 100 ft.Type: High Density
Inside Dia.: 1/8"Outside Dia.: 1/4"
Wall Thickness: 1/16"Tube Bend Radius: 2-1/2"
Max. Pressure: 456 psiCountry of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 456, Temp. Range (F) -50 To 140, Wall Thickness 1/16 In., Standards NSF 51, 61, FDA