Tubing, 1/4 In OD, 1000 Ft L, Green

ATP| Zoro #: G1969615| Mfr #: PE14DG

$104.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1969615 Mfr #: PE14DG
Tube Material: PolyethyleneItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FType: Linear Low Density
Inside Dia.: 5/32"Outside Dia.: 1/4"
Wall Thickness: 3/64"Standards: FDA
Tube Hardness: Shore A: 93, Shore D: 45Tube Color: Green
Tube Length: 1000 ft.Max. Pressure: 150 psi
Tube Bend Radius: 2"Country of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Green, Material of Construction Polyethylene, Inside Dia. 0.170 In., Outside Dia. 0.25 In., Length 1000 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 150, Temp. Range (F) -50 To 140, Wall Thickness 0.040 In., Standards FDA

Product Reviews