Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Red

ATP| Zoro #: G1643031| Mfr #: PE38-AR

$26.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1643031 Mfr #: PE38-AR
Temp. Range: -50 Degrees to 140 Degrees FItem: Tubing
Tube Material: PolyethyleneInside Dia.: 1/4"
Outside Dia.: 3/8"Wall Thickness: 1/16"
Standards: FDA, CFR Title 21Tube Color: Red
Tube Length: 100 ft.Max. Pressure: 125 psi
Tube Bend Radius: 3"Tube Hardness: Shore D: 55
Country of Origin (subject to change): United States

Product Description

Tubing, Color Red, Material of Construction Polyethylene, Inside Dia. 0.25 In., Outside Dia. 0.375 In., Length 100 ft., Max. Pressure (PSI) 125, Temp. Range (F) -50 To 140, Standards FDA Approved, CFR Title 21