20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tubing, 2 1/4 In OD, 100 Ft L, Natural

ATP| Zoro #: G1961653| Mfr #: HDPE2.25ANA

$532.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961653 Mfr #: HDPE2.25ANA
Tube Material: PolyethyleneStandards: NSF 51, 61, FDA
Tube Hardness: Shore A: 93, Shore D: 45Item: Tubing
Type: High DensityTube Length: 100 ft.
Tube Color: NaturalTemp. Range: -50 Degrees to 140 Degrees F
Inside Dia.: 2"Outside Dia.: 2-1/4"
Wall Thickness: 1/8"Tube Bend Radius: 22-1/2"
Max. Pressure: 80 psiCountry of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 2 In., Outside Dia. 2-1/4 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 80, Temp. Range (F) -50 To 140, Wall Thickness 1/8 In., Standards NSF 51, 61, FDA

Product Reviews