20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Tubing, 2 In OD, 100 Ft L, Natural

VALUE BRAND| Zoro #: G1788403| Mfr #: HDPE2ANA

$337.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788403 Mfr #: HDPE2ANA
Item: TubingType: High Density
Standards: NSF 51, 61, FDAInside Dia.: 1-3/4"
Outside Dia.: 2"Tube Bend Radius: 20"
Tube Hardness: Shore A: 93, Shore D: 45Tube Color: Natural
Tube Length: 100 ft.Max. Pressure: 91 psi
Wall Thickness: 1/8"Tube Material: Polyethylene
Temp. Range: -50 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 1-3/4 In., Outside Dia. 2 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 91, Temp. Range (F) -50 To 140, Wall Thickness 1/8 In., Standards NSF 51, 61, FDA

Product Reviews