Tubing, 3/16" IDx1/4" OD, 100 Ft, Black

ATP| Zoro #: G2348753| Mfr #: N14-ABLK

$69.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348753 Mfr #: N14-ABLK
Tube Material: NylonTube Hardness: Shore D: 70
Item: TubingVacuum Rating: 28 in. Hg.
Temp. Range: -60 Degrees to 200 Degrees FOutside Dia.: 1/4"
Inside Dia.: 3/16"Tolerance: +/-0.004"
Tube Color: BlackBurst Pressure: 750 psi
Tube Length: 100 ft.Max. Pressure: 250 psi
Wall Thickness: 1/32"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .180 In, Outside Dia. 1/4 In, Material of Construction Nylon, Wall Thickness .035 In, Temp. Range -60 to 200 F, Max. Pressure 250 PSI, Burst Pressure 750 PSI, Length 100 Ft., Hardness Shore A 78, Color Black

Product Reviews