Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow

ATP| Zoro #: G1948615| Mfr #: PE12-AY

$23.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948615 Mfr #: PE12-AY
Tube Material: PolyethyleneItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FInside Dia.: 3/8"
Outside Dia.: 1/2"Wall Thickness: 1/16"
Standards: FDA, CFR Title 21Tube Bend Radius: 4"
Tube Hardness: Shore D: 55Tube Color: Yellow
Tube Length: 100 ft.Max. Pressure: 100 psi
Country of Origin (subject to change): United States

Product Description

Tubing, Color Yellow, Material of Construction Polyethylene, Inside Dia. 0.375 In., Outside Dia. 0.50 In., Length 100 ft., Max. Pressure (PSI) 100, Temp. Range (F) -50 To 140, Standards FDA Approved, CFR Title 21

Product Reviews