15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tubing, 4mm OD, 100 Ft L, Natural

ATP| Zoro #: G0450861| Mfr #: PE04MANA

$10.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0450861 Mfr #: PE04MANA
Tube Material: PolyethyleneStandards: FDA
Tube Hardness: Shore D: 55Item: Tubing
Type: Linear Low Density, MetricTube Length: 100 ft.
Temp. Range: -50 Degrees to 140 Degrees FInside Dia.: 2.5mm
Outside Dia.: 4mmWall Thickness: 1/32"
Tube Bend Radius: 32mmTube Color: Natural
Max. Pressure: 180 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 0.098 In., Outside Dia. 0.157 In., Length 100 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 180, Temp. Range (F) -50 To 140, Wall Thickness 0.030 In., Standards FDA

Product Reviews