20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tubing, 5/16 In OD, 100 Ft L, Natural

ATP| Zoro #: G1545451| Mfr #: HDPE516ANA

$20.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545451 Mfr #: HDPE516ANA
Tube Color: NaturalItem: Tubing
Standards: NSF 51, 61, FDATube Hardness: Shore A: 93, Shore D: 45
Type: High DensityTemp. Range: -50 Degrees to 140 Degrees F
Tube Length: 100 ft.Tube Material: Polyethylene
Inside Dia.: 3/16"Outside Dia.: 5/16"
Wall Thickness: 1/16"Tube Bend Radius: 3-1/8"
Max. Pressure: 340 psiCountry of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 3/16 In., Outside Dia. 5/16 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 340, Temp. Range (F) -50 To 140, Wall Thickness 1/16 In., Standards NSF 51, 61, FDA