FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow

ATP| Zoro #: G0364707| Mfr #: PE14-AY

$9.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0364707 Mfr #: PE14-AY
Temp. Range: -50 Degrees to 140 Degrees FTube Material: Polyethylene
Item: TubingInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 1/16"
Standards: FDA, CFR Title 21Tube Bend Radius: 2"
Tube Hardness: Shore D: 55Tube Color: Yellow
Tube Length: 100 ft.Max. Pressure: 150 psi
Country of Origin (subject to change): United States

Product Description

Tubing, Color Yellow, Material of Construction Polyethylene, Inside Dia. 0.170 In., Outside Dia. 0.25 In., Length 100 ft., Max. Pressure (PSI) 150, Temp. Range (F) -50 To 140, Standards FDA Approved, CFR Title 21

Product Reviews