Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black

ATP| Zoro #: G2168887| Mfr #: PE14-DBLK

$89.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168887 Mfr #: PE14-DBLK
Tube Material: PolyethyleneItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 1/16"
Standards: FDA, CFR Title 21Tube Bend Radius: 2"
Tube Hardness: Shore D: 55Tube Color: Black
Tube Length: 1000 ft.Max. Pressure: 150 psi
Country of Origin (subject to change): United States

Product Description

Tubing, Color Black, Material of Construction Polyethylene, Inside Dia. 0.170 In., Outside Dia. 0.25 In., Length 1000 ft., Max. Pressure (PSI) 150, Temp. Range (F) -50 To 140, Standards FDA Approved, CFR Title 21

Product Reviews