Tubing, 5/64" IDx1/8" OD, 100 Ft, Black

ATP |Zoro #: G1398372|Mfr #: N18-ABLK

$21.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1398372 Mfr #: N18-ABLK
Tube Material: NylonTolerance: +/-0.004"
Tube Hardness: Shore D: 70Item: Tubing
Vacuum Rating: 28 in. Hg.Temp. Range: -60 Degrees to 200 Degrees F
Inside Dia.: 5/64"Tube Color: Black
Burst Pressure: 675 psiTube Length: 100 ft.
Max. Pressure: 225 psiWall Thickness: 1/64"
Outside Dia.: 1/8"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .080 In, Outside Dia. 1/8 In, Material of Construction Nylon, Wall Thickness .022 In, Temp. Range -60 to 200 F, Max. Pressure 225 PSI, Burst Pressure 675 PSI, Length 100 Ft., Hardness Shore A 78, Color Black

Product Reviews