Tubing, 5/64" IDx1/8" OD, 250 Ft, Natural

ATP| Zoro #: G1640073| Mfr #: N18-BNA

$85.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640073 Mfr #: N18-BNA
Tube Material: NylonTolerance: +/-0.004"
Tube Hardness: Shore D: 70Item: Tubing
Vacuum Rating: 28 in. Hg.Temp. Range: -60 Degrees to 200 Degrees F
Tube Color: NaturalBurst Pressure: 675 psi
Tube Length: 250 ft.Max. Pressure: 225 psi
Wall Thickness: 1/64"Outside Dia.: 1/8"
Inside Dia.: 5/64"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .080 In, Outside Dia. 1/8 In, Material of Construction Nylon, Wall Thickness .022 In, Temp. Range -60 to 200 F, Max. Pressure 225 PSI, Burst Pressure 675 PSI, Length 250 Ft., Hardness Shore A 78, Color Natural

Product Reviews