JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tubing, 5/8 In OD, 100 Ft L, Blue

VALUE BRAND| Zoro #: G0261956| Mfr #: PE58AB

$46.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261956 Mfr #: PE58AB
Item: TubingType: Linear Low Density
Standards: FDAInside Dia.: 1/2"
Outside Dia.: 5/8"Tube Color: Blue
Tube Length: 100 ft.Max. Pressure: 100 psi
Wall Thickness: 1/16"Tube Material: Polyethylene
Temp. Range: -50 Degrees to 140 Degrees FTube Bend Radius: 5"
Tube Hardness: Shore A: 93, Shore D: 45Country of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Blue, Material of Construction Polyethylene, Inside Dia. 0.50 In., Outside Dia. 0.625 In., Length 100 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 100, Temp. Range (F) -50 To 140, Wall Thickness 0.062 In., Standards FDA

Product Reviews