Tubing, 5/8 In OD, 100 Ft L, Natural

ATP| Zoro #: G0900304| Mfr #: HDPE58ANA

$49.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0900304 Mfr #: HDPE58ANA
Tube Material: PolyethyleneStandards: NSF 51, 61, FDA
Tube Hardness: Shore A: 93, Shore D: 45Item: Tubing
Type: High DensityTube Length: 100 ft.
Tube Color: NaturalTemp. Range: -50 Degrees to 140 Degrees F
Inside Dia.: 1/2"Outside Dia.: 5/8"
Wall Thickness: 1/16"Max. Pressure: 151 psi
Tube Bend Radius: 6-1/4"Country of Origin (subject to change): United States

Product Description

Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 1/2 In., Outside Dia. 5/8 In., Length 100 Ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 151, Temp. Range (F) -50 To 140, Wall Thickness 1/16 In., Standards NSF 51, 61, FDA

Product Reviews