Tubing, 5/8 In OD, 100 Ft L, Red

ATP| Zoro #: G0300002| Mfr #: PE58AR

$43.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300002 Mfr #: PE58AR
Item: TubingTube Material: Polyethylene
Temp. Range: -50 Degrees to 140 Degrees FType: Linear Low Density
Inside Dia.: 1/2"Outside Dia.: 5/8"
Wall Thickness: 1/16"Standards: FDA
Max. Pressure: 100 psiTube Bend Radius: 5"
Tube Hardness: Shore A: 93, Shore D: 45Tube Color: Red
Tube Length: 100 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Red, Material of Construction Polyethylene, Inside Dia. 0.50 In., Outside Dia. 0.625 In., Length 100 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 100, Temp. Range (F) -50 To 140, Wall Thickness 0.062 In., Standards FDA