Tubing, 5/8 In OD, 500 Ft L, Blue

VALUE BRAND| Zoro #: G0696927| Mfr #: PE58CB

$209.57 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/2"
Item: Tubing
Outside Dia.: 5/8"

Technical Specifications

Zoro #: G0696927 Mfr #: PE58CB
Item: TubingType: Linear Low Density
Standards: FDAInside Dia.: 1/2"
Outside Dia.: 5/8"Wall Thickness: 1/16"
Tube Material: PolyethyleneTemp. Range: -50 Degrees to 140 Degrees F
Tube Bend Radius: 5"Tube Hardness: Shore A: 93, Shore D: 45
Tube Color: BlueTube Length: 500 ft.
Max. Pressure: 100 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Blue, Material of Construction Polyethylene, Inside Dia. 0.50 In., Outside Dia. 0.625 In., Length 500 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 100, Temp. Range (F) -50 To 140, Wall Thickness 0.062 In., Standards FDA

Product Reviews