Tubing, 5/8 In OD, 500 Ft L, Natural

ATP| Zoro #: G2110893| Mfr #: PE58-CNA

$243.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2110893 Mfr #: PE58-CNA
Tube Material: PolyethyleneItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FType: Linear Low Density
Inside Dia.: 1/2"Outside Dia.: 5/8"
Wall Thickness: 1/16"Standards: FDA
Tube Bend Radius: 5"Tube Hardness: Shore A: 93, Shore D: 45
Tube Color: NaturalTube Length: 500 ft.
Max. Pressure: 100 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 0.50 In., Outside Dia. 0.625 In., Length 500 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 100, Temp. Range (F) -50 To 140, Wall Thickness 0.062 In., Standards FDA

Product Reviews