Tubing, 6mm OD, 100 Ft L, Natural

ATP| Zoro #: G1311965| Mfr #: PE06MANA

$9.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311965 Mfr #: PE06MANA
Tube Length: 100 ft.Standards: FDA
Item: TubingTemp. Range: -50 Degrees to 140 Degrees F
Type: Linear Low Density, MetricTube Hardness: Shore D: 55
Tube Material: PolyethyleneInside Dia.: 4mm
Outside Dia.: 6mmWall Thickness: 1/32"
Tube Bend Radius: 48mmTube Color: Natural
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 0.157 In., Outside Dia. 0.236 In., Length 100 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 150, Temp. Range (F) -50 To 140, Wall Thickness 0.039 In., Standards FDA

Product Reviews