20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tubing, 7/64" IDx5/32" OD, 100 Ft, Black

ATP| Zoro #: G1041101| Mfr #: N532-ABLK

$19.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041101 Mfr #: N532-ABLK
Tube Hardness: Shore D: 70Tolerance: +/-0.004"
Temp. Range: -60 Degrees to 200 Degrees FItem: Tubing
Vacuum Rating: 28 in. Hg.Tube Material: Nylon
Tube Color: BlackBurst Pressure: 750 psi
Tube Length: 100 ft.Max. Pressure: 250 psi
Wall Thickness: 1/32"Outside Dia.: 5/32"
Inside Dia.: 7/64"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .106 In, Outside Dia. 5/32 In, Material of Construction Nylon, Wall Thickness .025 In, Temp. Range -60 to 200 F, Max. Pressure 250 PSI, Burst Pressure 750 PSI, Length 100 Ft., Hardness Shore A 78, Color Black