JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Tubing, 8mm OD, 100 Ft L, Natural

ATP| Zoro #: G2268366| Mfr #: PE08MANA

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268366 Mfr #: PE08MANA
Tube Material: PolyethyleneTube Length: 100 ft.
Standards: FDATube Hardness: Shore D: 55
Type: Linear Low Density, MetricItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FInside Dia.: 6mm
Outside Dia.: 8mmWall Thickness: 1/32"
Tube Bend Radius: 64mmTube Color: Natural
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Linear Low Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 0.236 In., Outside Dia. 0.315 In., Length 100 ft., Hardness Shore A: 93/D45D, Max. Pressure (PSI) 150, Temp. Range (F) -50 To 140, Wall Thickness 0.039 In., Standards FDA

Product Reviews