PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tubing, 9/32" IDx3/8" OD, 100 Ft, Black

ATP| Zoro #: G1912111| Mfr #: N38-ABLK

$136.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912111 Mfr #: N38-ABLK
Tolerance: +/-0.004"Tube Material: Nylon
Temp. Range: -60 Degrees to 200 Degrees FVacuum Rating: 28 in. Hg.
Tube Hardness: Shore D: 70Item: Tubing
Tube Length: 100 ft.Max. Pressure: 250 psi
Wall Thickness: 1/2"Outside Dia.: 3/8"
Inside Dia.: 9/32"Tube Color: Black
Burst Pressure: 750 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .275 In, Outside Dia. 3/8 In, Material of Construction Nylon, Wall Thickness .050 In, Temp. Range -60 to 200 F, Max. Pressure 250 PSI, Burst Pressure 750 PSI, Length 100 Ft., Hardness Shore A 78, Color Black

Product Reviews