Tubing, 9/32" IDx3/8" OD, 250 Ft, Natural

ATP| Zoro #: G1732631| Mfr #: N38-BNA

$316.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732631 Mfr #: N38-BNA
Tube Material: NylonTolerance: +/-0.004"
Tube Hardness: Shore D: 70Item: Tubing
Vacuum Rating: 28 in. Hg.Temp. Range: -60 Degrees to 200 Degrees F
Tube Color: NaturalBurst Pressure: 750 psi
Tube Length: 250 ft.Max. Pressure: 250 psi
Wall Thickness: 1/2"Outside Dia.: 3/8"
Inside Dia.: 9/32"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .275 In, Outside Dia. 3/8 In, Material of Construction Nylon, Wall Thickness .050 In, Temp. Range -60 to 200 F, Max. Pressure 250 PSI, Burst Pressure 750 PSI, Length 250 Ft., Hardness Shore A 78, Color Natural

Product Reviews