Tubing, Nylon, 1/4", 100 Feet, Yellow

ATP| Zoro #: G1800294| Mfr #: N14-AY

$35.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 3/16"
Item: Tubing
Outside Dia.: 1/4"

Technical Specifications

Zoro #: G1800294 Mfr #: N14-AY
Tube Hardness: Shore D: 70Item: Tubing
Temp. Range: -60 Degrees to 200 Degrees FTube Material: Nylon
Tolerance: +/-0.004"Vacuum Rating: 28 in. Hg.
Burst Pressure: 750 psiTube Length: 100 ft.
Max. Pressure: 250 psiWall Thickness: 1/32"
Outside Dia.: 1/4"Inside Dia.: 3/16"
Tube Color: YellowCountry of Origin (subject to change): United States

Product Description

Tubing, Inside Dia 0.180 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .035 In, Tolerance +.004 To -.004 In, Temp Range -60 To 200 F, Max Pressure 250 PSI, Burst Pressure 750 PSI, Vacuum Rating 28 Inches Hg, Length 100 Feet, Shore D70, Color Yellow

Product Reviews